Select Country and Language Canada / French
Changer de pays
SP5EU24 | ORTRONICS

ORTRONICS | SP5EU24 | Category 5e patch panel, 24-port, universal T568A/B wiring, six-port modular

  • Réf. fabricant SP5EU24 | OR-SP5EU24
  • PART #312065
Category: CATEGORY 5E
Color: BLACK
Number of Ports: 24
Rack Units: 1
Sub Family: UNIVERSAL PATCH PANEL
Termination: 110-MOD
Wiring: A/B UNIVERSAL
Description

24- and 48-port TechChoice patch panels are available in the traditional multi-port panel format with 6-port modules for Cat6 and Cat5e. Patch panel kits are also available to support individual keystone jacks.

Spécifications
  • Performance Rating: TechChoice patch panel utilize a unique snap-in six-port module and are available in 24- and 48-port configurations.Footprint: Keytone
  • Category 5e
  • TechChoice tructured cabling products combine reliability and ease of installation with quality performance and rugged construction to provide a cost-effective solution for today's communications technician.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires