Select Country and Language Canada / French
Changer de pays
SPADEMO | SALTO SYSTEMS

SALTO SYSTEMS | SPADEMO | ProAccess SPACE Software - For Demo Purposes

  • Réf. fabricant SPADEMO
  • PART #691657
Product Type: APPLICATION
Sales Category: SOFTWARE
Software Type: ACCESS CONTROL
Description

SALTO Pro Access Software has been developed to create a powerful Access Control Management tool. Its features allow you to make the most of your building access control.Pro Access can manage large numbers of doors and since most access related informa tion is written directly on to the key cards, management of the doors is simply a case of managing the cards. Just by updating the cards you can quickly change most access related authorisations of the users including adding/deleting doors, time zones, calendars etc.

Pro Access can do all this and more. And thanks to its advanced software features, Pro Access is also one of the most user friendly and powerful software products for the access control management of stand-alone devices, and IP online devices in one converged platform.

Web-based software includes up to 10 users and 10 doors, unlimited functionalities.

Must be a reseller to purchase this product.

Caractéristiques
  • Up to 4 million users
  • Up to 64,000 doors and lockers
  • Password protected operator's profiles
  • 256 Calendars
  • 256 Time periods
  • 256 Time zones
  • Available with SALTO database engine or MS-SQL Server data base compatible
  • Connection to online units throughIP protocols using existing LAN and WAN networks and secured through an encrypted protocol
  • Multistation capabilities
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires