Select Country and Language Canada / French
Changer de pays
SPAKSU48 | ORTRONICS

ORTRONICS | SPAKSU48 | TechChoice Angled Patch Panel Kit 48 Port

  • Réf. fabricant SPAKSU48
  • PART #390689
Number of Ports: 48
Rack Units: 2
Description

TechChoice Angled Patch Panel Kit, 48 Port, Unloaded, 19" x 3.5"

Caractéristiques
  • Accepts TechChoice Keystone jacks: Supports for copper, fiber, and A/V. High density design: Maximizes rack utilization. Jacks rear load into panels: All terminations done from rear of panel. Silkscreened port numbers on face of panel: Easy port identification. *Keystone jacks sold separately.
Spécifications
  • Performance Rating: TechChoice patch panel utilize a unique snap-in six-port module and are available in 24- and 48-port configurations.
  • Depth Metric: 38.862
  • Footprint: Keytone
  • Color: Black
  • Number of Ports: 48
  • Width Metric: 482.598999999999
  • Height USA: 3.5Height Metric: 88.899
  • Category 5e
  • Width USA: 19Rack Unit: 2RU
  • Depth USA: 1.53
  • TechChoice tructured cabling products combine reliability and ease of installation with quality performance and rugged construction to provide a cost-effective solution for today's communications technician.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires