Select Country and Language Canada / French
Changer de pays
SPC-6000 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SPC-6000 | System Keyboard Controller, Touch Screen TFT LCD, Interchangeable 3D Joystick, Jog Shuttle for Left or Right Handed Users, RS-485, DVR, Matrix & PTZ Control, 1-channel Video Input/Output

  • Réf. fabricant SPC-6000
  • PART #444381
Environment Type: INDOOR
Focal Length: VARI-FOCAL
Type: CONTROLLER
Description

The SPC-6000 is an ergonomically designed system controller for DVRs and individual PTZ dome cameras. It can be used in conjunction with 16 additional SPC-6000 units providing flexible expansion up to very large systems. The controller comes with a bui lt-in 5 color LCD touch screen and a 3D joystick and jog shuttle which are detachable and interchangeable (right/left hand use).

Must be a reseller to purchase this product

The part has been discontinued by the supplier.

Caractéristiques
  • 5 in. TFT touch LCD
  • Control PTZ dome cameras, DVRs and matrix switchers
  • Centralized control of up to 255 units with a single controller
  • Connect up to 16 controllers in a system
  • Ergonomic design and easy-to-use keypad
  • 3D joystick to control PTZ function
  • Detachable joystick/jogshuttle for universal use (right/left hand use)
  • Support for multi-protocol
  • User friendly GUI
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires