Select Country and Language Canada / French
Changer de pays
SPCWV | SYSTEM SENSOR

SYSTEM SENSOR | SPCWV | Speaker, High Volume, Indoor, Ceiling Mount, White

  • Réf. fabricant SPCWV
  • PART #674466
Description

The SpectrAlert Advance Series of speakers and speaker strobes reduce costly ground faults using a plug-in design and universal mounting plate that allow the installer to pre-wire mounting plates, dress the wires, and confirm wiring continuity before p lugging in the speakers. In addition, a protective plastic cover prevents nicked wires by covering exposed speaker components.

These devices also enable faster installations by providing instant feedback to ensure that wiring is properly connected, rotary switches to select voltage and power settings, and 11 field-selectable candela settings for both wall and ceiling speaker strobes.
The low total harmonic distortion of the SP speaker offers high fidelity sound output while the SPV speaker offers high volume sound output for use in high ambient noise applications.

Must be a reseller to purchase this product.

Caractéristiques
  • Plug-in design and protective cover reduce ground faults
  • Universal mounting plate with an onboard shorting spring tests wiring continuity before installation
  • No extension ring required
  • Field selectable candela settings: Standard: 15, 15/75, 30, 75, 95 110, 115; High: 135, 150, 177, 185
  • Automatic selection of 12- or 24-volt operation at 15 and 15/75 candela
  • Rotary switch simplifies field selection of speaker voltage (25 and 70.7 Vrms) and power settings (1/4, 1/2, 1 and 2 watts)
  • SP speakers offer hgh fidelity sound output
  • SPV speakers offer high volume sound output
  • Compatible with System Sensor synchronization protocol
  • Electrical compatibility with existing SpectrAlert products
  • Tamper-resistant construction
  • Listed for ceiling or wall mounting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires