Select Country and Language Canada / French
Changer de pays
SPD-400 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SPD-400 | Decoder, 4-channel, H.264, MPEG-4, MJPEG, Full HD (1080p) Video Output for Single View, Single and Quad View Support, Sequence Mode for Multiple Video Sources

  • Réf. fabricant SPD-400
  • PART #506636
Audio Support: YES
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: DECODER
Description

The SPD-400 is a standalone 4 channel decoder which provides max. Full HD 1080p video output for a single view and max. HD 720p for quad view mode. It is able to receive audio and video streams from Samsung network cameras and encoders via an Ethernet network, decode and output them in real-time via its HDMI/VGA interface. 1 x 1080p images and 4 x 4CIF images can be displayed at 30 fps enabling real-time monitoring.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires