Select Country and Language Canada / French
Changer de pays
SPDIF-25ST | COMPREHENSIVE CABLE

COMPREHENSIVE CABLE | SPDIF-25ST | Standard Series SPDIF digital audio cable, 25ft

  • Réf. fabricant SPDIF-25ST
  • PART #589914
CSA: FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Fire Rating: GENERAL PURPOSE
Impedance: 110 OHM NOMINAL IMPEDANCE
Jacket Material: UNJACKETED
No. of Pairs: 4
Nom. O.D. (in.): 0.485
RoHS Compliant: YES
Screen/Shield: NO
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 60 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Weight lb./1,000 ft.: 86
Description

Comprehensive Standard Series cables provide exceptional value while still providing legendary Comprehensive quality and reliability. Standard Series SPDIF Audio Cables have a RCA male plug connector on each end. Low loss construction allows for superior

Caractéristiques
  • RCA male connector on each end
  • Low loss construction for superior signal transfer
  • Molded strain relief for maximum durability
  • X-tra flex jacket for easy installation
  • Exceptional value and Comprehensive reliability
  • RoHS Compliant
  • Lifetime Warranty
Spécifications
  • Connector Type 1: RCA Male
  • Connector Type 2: RCA Male
  • Connector Finish: Gold Plated
  • Performance Grade: Good
  • Gauge: 22 AWG
  • Center Conductor: Stranded Oxygen Free Tinned Copper
  • Dielectric: Chemistry Foam PE
  • Shielding: <95% Tinned Copper Braid
  • Jacket
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires