Select Country and Language Canada / French
Changer de pays
SPE-400 | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SPE-400 | Encoder, 4-channel H.264, 30 fps @ D1, SD Memory Card Slot, 4-channel BNC Input, RS-485/422 Interface, ONVIF Protocol Support, 12 V DC

  • Réf. fabricant SPE-400
  • PART #444926
Audio Support: YES
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: ENCODER
Description

The SPE-400 is an ONVIF compliant 4-channel video encoder providing a cost effective and easy to implement method of adding analogue cameras to an IP network based security system. This offers the perfect hybrid solution for users looking to upgrade their control, management and recording equipment to an IP platform, but take advantage of existing analogue camera technology and cabling infrastructure. The SPE-400 enables images to be transmitted in real-time at 4CIF resolution and includes a multi-streaming feature giving the user a host of viewing and recording options.

Must be a reseller to purchase this product

Caractéristiques
  • Max. 30(25) fps at 4CIF resolution
  • H.264, MPEG-4, MJPEG multiple codec
  • Multiple streaming simultaneously
  • 10/100/1000BASE-T
  • SD memory, bi-directional audio support
  • RoHS-compliant
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires