Select Country and Language Canada / French
Changer de pays
SPE-400B | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SPE-400B | Encoder, 4-channel Blade, H.264, 30 fps @ D1, 4-channel BNC Input, RS-485/422 Interface, ONVIF protocol support, (Optional board for SPE-1600R)

  • Réf. fabricant SPE-400B
  • PART #444927
Audio Support: NO
Capacity: 4 CHANNEL
Form Factor: BLADE
PTZ Control: NO
Type: ENCODER
Description

SPE-400B is 4 Channel Basic Function Blade Encoder. This encoder is used with the SPE-1600R (1RU rack station which supports up to 4 Blades). This system is a cost effective way to create the perfect hybrid solution utilizing existing analog cameras an d putting them onto an IP network. These encoders allow each channel to transmit video real-time at 4CIF resolution and includes a multi-streaming feature giving the user a host of viewing and recording options. It's multiple codec (H.264, MPEG-4, MJPE G) function gives the system the flexibility to operate in any network environment.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires