Select Country and Language Canada / French
Changer de pays
SPRES | INTERLOGIX

INTERLOGIX | SPRES | Rectangle Acoustic, Residential Applications

  • Réf. fabricant SPRES
  • PART #235929
Color: WHITE
Current (Amps): LESS THAN 0.5A
Height - Inches: 1.75"
Input Power: 9 TO 16 VDC
Mounting: SURFACE
Normal State: NORMALLY OPEN OR NORMALLY CLOSED
Product Type: SENSOR
Range - Feet: 25
Sales Category: DETECTOR
Sensor Type: SURFACE ACOUSTICAL WAVE
Thickness/Depth - Inches: 0.88
Width - Inches: APPROXIMATELY 3 INCHES
Description

The ShatterPro II acoustic glassbreak sensors provide a great false alarm immunity, fast installation testing, and a handclap feature that lets users confirm the sensor's operational status. Using Pattern Recognition Technology, the sensor listens for actual patterns of breaking glass while eliminating most false alarm patterns. The sensor detects in a full 360 degree coverage pattern, with a 25 foot radius from sensor to glass. The sensor is suitable for use in quiet occupied areas on the perimeter loop.

Must be a reseller to purchase this product

This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires