Select Country and Language Canada / French
Changer de pays
SR-1 | VIKING ELECTRONICS

VIKING ELECTRONICS | SR-1 | Single Line Loud Ringer and Door Chime

  • Réf. fabricant SR-1
  • PART #359541
Digital: YES
Multiple Mailboxes: NO
Type: AUDIO/VISUAL ALERTS
Description

The SR-1 will generate loud ringing from an analog ringing line or from a dry contact closure. There are 4 different ringing sounds to choose from. Loudness is easily adjusted with a volume control and test button.



The SR-1's unique sounding ringsre useful for employees that often work away from their desks, allowing them to instantly recognize when their phone is ringing. A second set of contact inputs will trigger a door chime (doorbell) sound. This can be used to notify that a door has opene d or used as a door bell or push for assistance button.



The SR-1 is easy to install and comes complete with a power supply and connections for an optional external speaker.



Must be a reseller to purchase this product

Caractéristiques
  • Loud ringing from an analog line
  • Loud ringing from a dry contact closure
  • Choose one of four ringing sounds:
  • - Electronic warble (traditional loud ringer)
  • - Double gong (two identical "gong" tones)
  • - Quadruple chime (four descending chime tones)
  • - Eronic Bell
  • Adjustable volume control
  • Provides a door chime tone for either a door bell, door open sensor or "Push for Assistance" button
  • Test button for setting volume
  • External 8 ohm speaker can be added
  • Power supply included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires