Select Country and Language Canada / French
Changer de pays
SR-400 | ELECTRO-VOICE

ELECTRO-VOICE | SR-400 | 17-channel Synthesized Personal Receiver with a Back Lit LCD Display, High Frequency Boost and E.D.R. Includes Recharge Contacts Runs on Two AA Batteries

  • Réf. fabricant SR-400
  • PART #708613
Type: SIGNAL PROCESSOR
Description

Earphones and batteries sold separately.

Must be a reseller to purchase this product.

Caractéristiques
  • The perfect solution to multiple transmitter hearing assistance systems
  • The SR-400 features an advanced digital PLL synthesizer to tune all 17 narrow-band frequencies offered in the 72-76 MHz band and a backlit LCD display
  • The receiver also includes a special high frequency contour filter and boost switch to increase the intelligibility of the audio signal, and E.D.R. for increased dynamic range
  • Additional features include a battery saving automatic power shutoff when the earphone is unplugged
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires