Select Country and Language Canada / French
Changer de pays
SR12UBFFD | TRIPP LITE

TRIPP LITE | SR12UBFFD | 12U floor enclosure

  • Réf. fabricant SR12UBFFD
  • PART #641262
Airflow: FRONT-TO-REAR
Color: BLACK
Multi-compartment: NO
Nema Rating: NO
Rack Units: 12U
Seismic Rating: NO
Type: WALL-MOUNT
Description

The SR12UBFFD 12U Industrial Floor Rack Enclosure Cabinet is ideal for customers who need to protect valuable equipment in harsh working environments that would overwhelm a typical rack. It can protect your equipment from falling dirt, dust, drips, splashes and accidental contact with personnel. On the front door there is a built-in dust filter. The filter is removable and can be replaced with standard furnace filters - they're simple, inexpensive and effective. To compensate for the added air resistance of the filters, there are 4 large, high performance intake fans in the front door. The fans pull air through the enclosure, from front to side. Adjustable rack rails with square mounting holes accommodate up to 12U of standard 19" rackmount equipment. Supports up to 1000 lbs of equipment.

Caractéristiques
  • High 98% efficiency rating in line-power mode offers reduced power consumption and BTU emisssions
Applications

Front door has ventilating louvers

Spécifications
  • Adjustable mounting depths from 3" to 20.5" inches
Infos techniques et normes

Internal batteries offer 11.1 minutes at 50% load (1350W) and 3.9 minutes at 100% load (2700W)

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires