Select Country and Language Canada / French
Changer de pays
SR2400 | TRIPP LITE

TRIPP LITE | SR2400 | Ships fully assembled for rapid deployment and rolls into place on heavy-duty pre-installed casters (casters are removable)

  • Réf. fabricant SR2400
  • PART #637226
Airflow: FRONT-TO-REAR
Color: BLACK
Multi-compartment: NO
Nema Rating: NO
Rack Units: 42U
Seismic Rating: NO
Description

Tripp Lite's SR2400 Value Series SmartRack Enclosure Cabinet is packed with features designed to simplify rack equipment installations and rack equipment maintenance: top-panel cable routing ports, perforated doors to promote efficient airflow, adjusta ble mounting rails, toolless vertical PDU mounting and more. And as part of the SmartRack family, the SR2400 is compatible with Tripp Lite's extensive range of rackmount accessories, enabling you to customize your solution to meet any requirement. The SR2400 ships fully assembled for quick installation and comes with a 5-year warranty.

Caractéristiques
  • Tough textured powder coat finish resists conditions found in non-IT environments such as warehouses
Applications

Rack Enclosure includes mounting hardware of 50 pieces of M6 cage nuts and 50 pieces of M6 screws

Spécifications
  • Toolless mounting brackets allow quick installation of compatible PDUs and vertical cable managers. Each rack can accommodate two vertical PDUs
Infos techniques et normes

Massive front-to-rear ventilation capacity. 65+% open space in door perforation pattern meets or exceeds server manufacturer requirements

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires