Select Country and Language Canada / French
Changer de pays
SR25UB | TRIPP LITE

TRIPP LITE | SR25UB | 25U SmartRack Premium Enclosure (includes doors and side panels)

  • Réf. fabricant SR25UB
  • PART #373946
Airflow: FRONT-TO-REAR
Color: BLACK
Model: SERVER
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 43"
Overall Height: 49"
Overall Width: 23.63"
Rack Units: 25U
Rail Style: SQUARE-PUNCHED
Seismic Rating: NO
Type: FREE-STANDING
Description

SR25UB, 25U enclosure with doors and side panels, 4 interior vertical posts with unthreaded square hole openings, Standard 24" width for optimizing floor space, Ships fully assembled, Massive front to rear ventilation capacity, 3000 lb. holding capacity (stationary), Locking/removable/reversible front and rear doors, Locking/removable side panels keyed alike with doors, Preinstalled casters and leveling feet, Includes 50 pieces of M6 cage nuts and 50 pieces of M6 screws.

Caractéristiques
  • Standard 24" width - ships fully assembled
  • 4 interior vertical posts with non-threaded square hole openings
  • 3000 lb stationary / 2250 lb rolling load capacity
  • Locking, removable, reversible front and rear doors
  • Locking, removable side panels
  • Includes equi
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires