Select Country and Language Canada / French
Changer de pays
SR25UBKD | TRIPP LITE

TRIPP LITE | SR25UBKD | Ships unassembled for easy transport and assembly in confined spaces.

  • Réf. fabricant SR25UBKD
  • PART #641266
Airflow: FRONT-TO-REAR
Color: BLACK
Multi-compartment: NO
Nema Rating: NO
Rack Units: 25U
Seismic Rating: NO
Description

For easy transport and assembly in confined spaces, the SR25UBKD ships unassembled. Once assembled it is identical to the standard SR25UB. Enclosed are four casters that enables the enclosure to be easily maneuvered into the desired location.The SR25UBKD has 25U of capacity and is compatible with all standard 19-inch rack equipment. The front and rear pairs of vertical rails feature square mounting holes and are numbered by rack space for easy reference. The rails are adjustable in quarter-inch increments to accommodate equipment depths from 4 to 37 inches. Adjustment is quick and convenient: simply unscrew the rails, slide them to the desired depth and restore the screws. The rails feature square mounting holes and are capable of supporting up to 3000 lb of equipment with included installation hardware (2250-lb rolling capacity).With a locking, reversible front door and locking, removable side panels, SR25UBKD provides safe, secure installation for all equipment. This prevents unauthorized access to installed equipment while making it easy for authorized personnel to perform inspections, maintenance and equipment replacement. The enclosure meets all requirements toward PCI DSS compliance.The top and bottom panels of the SR25UB are furnished with vents designed to help remove warm air from the enclosure and draw in cool air by convection. They also support installation of standard user-supplied case fans (Tripp Lite SRFANROOF). The top and bottom panels are also provided with ports for cable routing.

Caractéristiques
  • Top and bottom panel cable access openings
Applications

Enclosure includes mounting hardware of 50 pieces of M6 cage nuts and 50 pieces of M6 screws

Spécifications
  • Toolless accessory mounting rails (2 rails per enclosure) include slots for quick installation of compatible PDUs and vertical cable managers. Mounting slots are arranged in an industry-standard pattern compatible with a wide variety of accessories. Each rail can accommodate two vertical PDUs or cable managers side-by-side (four items per enclosure).
Infos techniques et normes

Fully assembled for quick installation

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires