Select Country and Language Canada / French
Changer de pays
SR2POST13 | TRIPP LITE

TRIPP LITE | SR2POST13 | Supports 800lbs of rackmount equipment

  • Réf. fabricant SR2POST13
  • PART #641267
Type: FREE-STANDING
Description

Tripp Lite's SR2POST13 2-Post SmartRack Open Frame Rack is an economical way to accommodate 13U of rack space for 19-inch rackmount applications in limited spaces. Its heavy-duty, aluminum construction can safely support 800 lbs. of rackmount equipment . The black, textured powder coat finish makes it resistant to scratching while giving it a "classic," attractive appearance. The SR2POST13 is easy to install due to a self-squaring design combined with numbered mounting positions and bolt down provisi ons. Only standard hand tools are required for installation (9/16" wrench and 9/16" socket/ratchet). Multiple units can be bolted together side by side for easy expansion or customization as needed. The SR2POST13 2-Post SmartRack Open Frame Rack has be en approved by EIA-310-D, IEC 60297-3-100, DIN 41494 and RoHS, and is backed by a 5-year warranty.

Caractéristiques
  • Textured powder coat finish for tough resistance to environmental concerns such as deployment in warehouses.
Applications

Numbered mounting positions

Spécifications
  • Heavy Duty Aluminum construction
Infos techniques et normes

Massive front to rear ventilation capacity. 65+% open space in door perforation pattern meets or exceeds server manufacturer requirements.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires