Select Country and Language Canada / French
Changer de pays
SR42UBEIS | TRIPP LITE

TRIPP LITE | SR42UBEIS | Tripp Lite 42U Rack Enclosure Server Cabinet Industrial NEMA 12 Seismic

  • Réf. fabricant SR42UBEIS | 37332159298
  • PART #565464
Caractéristiques
  • Zone 4 Seismic Rating--can withstand extreme movement and vibrations of heavy and machinery and vehicles as well as the stress of a major earthquake
  • NEMA 12(IP54) protection rating allowing protection from falling dirt, dust, drips, splashes and accide ntal contact with personnel.
  • Meets all enclosure requirements towards PCI DSS (Payment Card Industry Data Security Standard) Compliance
  • Large diameter industrial casters supports 3000lbs which allows the enclosure to be moved fully loaded.
  • 12 large, hgh-performance fans in rear door that pull air through the enclosure, from front to rear.
  • Front and rear doors have ventilating louvers and a sealing gasket around the door frames.
  • Built-in removable dust filters that can be replaced with standard furnace filters.
  • 6 cable ports allow cable access while maintaining dust and moisture resistance.
  • Accommodates all standard 19-inch rackmount equipment.
  • Ships fully assembled for rapid deployment.
  • Heavy duty steel frame supports 3000lbs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires