Select Country and Language Canada / French
Changer de pays
SR42UBEVS | TRIPP LITE

TRIPP LITE | SR42UBEVS | This product is not available for purchase in the United States or Canada.

  • Réf. fabricant SR42UBEVS
  • PART #641269
Filler Panel Rack Units: MULTIPLE SIZE KIT
Shelf Type: RACK
Description

SmartRack enclosures are designed for secure, high density server and networking applications in IT environments. Designed with provisions to integrate cooling, power distribution and cable management, SmartRack enclosures make ideal homes for mission- critical equipment. Tool-less mounting slots allow quick installation of PDUs and vertical cable managers. Adjustable mounting rails include an easy-view depth index to eliminate time-consuming measurements. Lightweight modular doors and side panels pr ovide safe, convenient service access. Integrated baying tabs facilitate combining enclosures in rows for standard data center baying applications. SmartRack enclosures support cooling, cable management, power distribution and monitoring features that keep critical servers and network equipment operating nonstop.

This part is discontinued by supplier.

Caractéristiques
  • 5-year limited warranty
Applications

Front and rear sets of equipment mounting rails adjust in 1/4" increments. Adjustment is quick and convenient. The easy-view depth index ensures consistent rail placement without requiring time-consuming measurements.

Spécifications
  • Ships with flat front door, split rear doors, full length side panels and roof and bottom panels
Infos techniques et normes

Enclosure includes mounting hardware of 50 pieces of M6 cage nuts and 50 pieces of M6 screws

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires