Select Country and Language Canada / French
Changer de pays
SR42UBEXPND | TRIPP LITE

TRIPP LITE | SR42UBEXPND | 42U Open Frame Rack Enclosure Server Cabinet 3000lb Capacity

  • Réf. fabricant SR42UBEXPND | 37332154309
  • PART #565465
Description

SmartRack Premium open frame rack is a heavy duty open frame rack designed for secure, high density server and networking applications in IT environments. Designed with provisions to integrate power distribution and cable management. SmartRack Premium open frame racks make ideal homes for mission-critical equipment. Vendor-neutral square hole/cage nut mounting for guaranteed compatibility with all EIA-310-D compliant 19" equipment. Premium open frame racks ship fully assembled for rapid deployment and roll into place on heavy-duty casters. Toolless mounting slots allow quick installation of PDUs and vertical cable managers. Adjustable mounting rails include an easy-view depth index to eliminate time-consuming measurements. Integrated baying tabs facilitate combining premium open frame racks in rows for standard data center baying applications. SmartRack premium open frame racks hold up to 3000 lbs and support cooling, cable management, power distribution and monitoring features that keep critical servers and network equipment operating nonstop.

Caractéristiques
  • 4 interior vertical posts with unthreaded square hole openings
  • Standard 24" width for optimizing floor space
  • Ships fully assembled
  • 3000 lb stationary / 2250 lb rolling load capacity
  • Preinstalled casters and leveling feet
  • Rolls through standard 7 foot doorway
  • Includes 50 pieces of M6 cage nuts and 50 pieces of M6 screws (equipment mounting hardware)
Spécifications
  • Product Group: Racks
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires