Select Country and Language Canada / French
Changer de pays
SR42UBWDTAA | TRIPP LITE

TRIPP LITE | SR42UBWDTAA | Ships fully assembled for rapid deployment and roll into place on heavy-duty pre-installed casters.

  • Réf. fabricant SR42UBWDTAA
  • PART #641270
Filler Panel Rack Units: MULTIPLE SIZE KIT
Shelf Type: RACK
Description

A WIDE version of our standard 42U SmartRack. This enclosure is 750mm wide (29.5") compared to the standard 600mm wide (23.6"). This extra width allows for high density equipment installations. It allows cable management and PDU mounting off to the sides of the rack in order to keep these items out of the airflow for proper cooling. All features from the standard SmartRacks carry over to these wide racks to allow cross usage of accessories.

Caractéristiques
  • Toolless accessory mounting rails (2 rails per enclosure) include slots for quick installation of compatible PDUs and vertical cable managers. Mounting slots are arranged in an industry-standard pattern compatible with a wide variety of accessories. Each
Applications

Textured powder coat finish for tough resistance to environmental concerns such as deployment in warehouses.

Spécifications
  • Toolless accessory mounting rails (2 rails per enclosure) include slots for quick installation of compatible PDUs and vertical cable managers. Mounting slots are arranged in an industry-standard pattern compatible with a wide variety of accessories. Each rail can accommodate two vertical PDUs or cable managers side-by-side (four items per enclosure).
Infos techniques et normes

Enclosure includes mounting hardware of 50 pieces of M6 cage nuts and 50 pieces of M6 screws

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires