Select Country and Language Canada / French
Changer de pays
SR48UBDP | TRIPP LITE

TRIPP LITE | SR48UBDP | Ships fully assembled for rapid deployment and roll into place on pre-installed casters (casters are removable)

  • Réf. fabricant SR48UBDP
  • PART #641273
Filler Panel Rack Units: MULTIPLE SIZE KIT
Shelf Type: RACK
Description

A DEEP version of our standard 48U SmartRack. This enclosure is 1200mm deep (48") compared to the standard 1050mm deep (42"). This extra depth allows for high density equipment installations. It allows extra space for moving the cable management back a s well as providing space for mounted equipment that has hot-swap, removable power supplies out the back of the enclosure.The SR48UBDP houses 3000 lb of standard 19-inch rack equipment in 48U. Its front and rear pairs of vertical rails have square moun ting holes that are adjustable in quarter-inch increments from 4 to 42 inches. Adjustment is quick and an easy-view depth index ensures consistent rail placement without requiring time-consuming measurements. Each rack space within the enclosure is num bered for ready reference.Two of the adjustable vertical mounting rails support toolless button-mount 0U installation of up to four compatible PDUs and cable managers. This feature makes it easier to route cabling to rack equipment and reduces cord clu tter.With its locking, reversible, removable front and rear doors, and locking, removable side panels, the SR48UBDP provides ultimate equipment safety. The side panels are half size for ease of removal and reinstallation. The split rear door design all ows the enclosure to be placed closer to a wall. The SR48UBDP meets all requirements toward PCI DSS compliance.The top panel of the SR48UBDP is vented to help remove warm air from the enclosure and draw in cool air by convection. The top panel includes ports for cable routing, and can be quickly removed without tools. To facilitate cable access, the SR48UBDP is open-bottom.All components of the SR48UBDP are grounded to the enclosure frame. Front and rear threaded grounding points are provided for co nnection to the facility earth ground. The removable front and rear doors feature quick-release ground wires.To simplify deployment, the SR48UBDP comes with preinstalled casters that enable it to be easily maneuvered into the desired location, where it can be secured by adjusting the preinstalled levelers. Note: the casters are intended for minor position adjustments and are not designed for moving the enclosure over long distances.The SR48UBDP comes with a 5-year product warranty. As part of the Sm artRack family, the SR48UBDP is compatible with Tripp Lite's extensive range of rackmount accessories, enabling you to customize your solution to meet any requirement.

Caractéristiques
  • Textured powder coat finish for tough resistance to environmental concerns such as deployment in warehouses.
Applications

Enclosure includes mounting hardware of M6 cage nuts and 50 pieces of M6 screws

Spécifications
  • Toolless accessory mounting rails (2 rails per enclosure) include slots for quick installation of compatible PDUs and vertical cable managers. Mounting slots are arranged in an industry-standard pattern compatible with a wide variety of accessories. Each rail can accommodate two vertical PDUs or cable managers side-by-side (four items per enclosure).
Infos techniques et normes

Massive front to rear ventilation capacity. 65+% open space in door perforation pattern meets or exceeds server manufacturer requirements.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires