Select Country and Language Canada / French
Changer de pays
SR785L | ELECTRO-VOICE

ELECTRO-VOICE | SR785L | Dynamic Microphone, Normally Closed, Low Z, Gooseneck Paging Mic

  • Réf. fabricant SR785L
  • PART #708386
Type: MICROPHONE
Description

A low-impedance gooseneck microphone for single zone paging. Designed for applications where ruggedness, dependability and durability are the main requirements. Microphone housing is constructed of die-cast zinc alloy to stand up to the toughest abuse and conditions. Features a recessed aluminum grill with a windscreen and durable satin-chrome finish. Includes a push button switch with normally "closed" switching.

Must be a reseller to purchase this product.

Caractéristiques
  • Heavy duty, three-hole mounting flange
  • Extra-strength 16-inch steel-tubing flex arm
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires