Select Country and Language Canada / French
Changer de pays

VIKING ELECTRONICS | SRC-1 | Secure Relay Controller

  • Réf. fabricant SRC-1
  • PART #386807

The SRC-1 enables a standard touch tone phone to securely operate a set of timed relay contacts to control a doorstrike or gate controller at a remote location. The SRC-1 is fully user programmable and uses non-volatile memory. The SRC-1 eliminates the possibility of dialing the activation code through the entry phone using a hand held touch tone dialer.

The SRC-1 features a switchable 32V talk battery to allow use with any of Viking's entry phones (E Series), doorboxes (W Series) or hot-line/pel phones (K Series).

The SRC-1 is installed between the entry phone and the secure phone, and will reject touch tones from the entry phone and only operate the relay if the correct activation code (user programmable) is given from the secure phon

The SRC-1 also provides up to 32 keyless entry codes to operate the relay from the entry phone with 1 to 6 digits. This feature can be disabled in programming for increased security.

Must be a reseller to purchase this product

  • User touch tone programmable
  • Non-volatile memory - retains programming during power outage
  • 6 digit programmable security code (to access programming)
  • Switchable 32V talk battery
  • Programmable relay activation time
  • Programmable relay activation code ( digits or)
  • Operates on any 12-24V AC/DC power source
  • LED's for power / relay activation
  • Programmable allow / restrict for dialing from entry phone
  • Programmable allow / restrict for keyless entry from entry phone
  • 32 keyless entry codes
  • Trigger inpur contact closure from postal lock, request to exit, etc.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires