Select Country and Language Canada / French
Changer de pays
SRCOLOKIT48U | TRIPP LITE

TRIPP LITE | SRCOLOKIT48U | Colocation kit for standard 48U rack enclosures

  • Réf. fabricant SRCOLOKIT48U
  • PART #641284
Shelf Type: RACK
Description

The SRCOLOKIT48U turns a standard 48U single-compartment rack into a dual-compartment colocation rack, allowing two different users to occupy 23U of space each. An included divider panel separates the two compartments, and the rack's 42U front and rear doors are replaced by independently lockable 24U doors, each with its own unique, user-settable combination code. This colocation kit includes all necessary mounting hardware and comes backed by a five-year warranty.

Caractéristiques
  • Simple to install
Applications

Includes divider panel, lockable doors and all necessary mounting hardware

Spécifications
  • Allows two different users to occupy one rack enclosure
Infos techniques et normes

Backed by a five-year warranty

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires