Select Country and Language Canada / French
Changer de pays
SRCOOL33K | TRIPP LITE

TRIPP LITE | SRCOOL33K | Energy-Saving, 33K BTU Row-Based Air Conditioning Unit

  • Réf. fabricant SRCOOL33K
  • PART #444303
Description

The harder your data center works, the more it heats up. As temperature rises, sensitive equipment under performs, leading to fatal downtime and errors in mission-critical applications. Tripp Lite's SRCOOL33K row-based air conditioning unit provides advanced features that keep your equipment performing at its peak and saves money, time and worry. It costs up to 38% less per BTU of cooling capacity vs. the leading competitor (based on ERP), even less when installation costs are considered as the SRCOOL33K requires no start-up service or electrician. It features cutting-edge components that limit inrush current and enable precision cooling adjustments to minimize power consumption, maximize cooling and improve your application efficiency. By delivering 33,000 BTU (9.7kW) of cooling power in the cold aisle, the SRCOOL33K promotes temperature uniformity from 1U to 42U, while an advanced airflow path optimizes efficiency and cooling predictability. An Electronic Expansion Valve (EEV) and inverter-driven compressor provide precision cooling adjustments that eliminate wasteful, noisy On/Off cycling. Controlling the unit is simple with the convenient, easy-to-use LCD screen, or control the unit from anywhere in the world via Web, telnet/SSH, SNMP or included Modbus card. Maintenance is no-hassle due to the self-contained, zero-maintenance design with no floor drain, water collection tank, external condenser or extra plumbing required. The SRCOOL33K can be user-installed and features a standard heavy-duty L6-30P input plug for easy installation and up-front cost savings, while a convenient soft-start feature prevents line noise, power disruptions and overloads at startup. The eco-friendly unit is both RoHS compliant and uses R410a refrigerant, so you'll never have to worry about meeting environmental standards.

Caractéristiques
  • 33,000 BTU (9.7kW) of cooling power with 1/3 less power consumption
  • Variable-speed, DC-inverter-driven compressor and microprocessor-controlled electronic expansion valve (EEV) enable precision cooling adjustments--no more wasteful, noisy cycling between off and full blast
  • Soft-start feature limits inrush current to prevent introduction of line noise, voltage disruptions and potential circuit overloads
  • Self-contained, zero-maintenance unit re-humidifies condensate and expels it through the exhaust air stream--no floor drain, water collection tank, external condenser, refrigerant piping, duct work or plumbing required
  • Convenient LCD control panel and network interface provide local and remote monitoring and control of temperature, humidity, fan ~speed, alarms and logging via front-panel buttons, SNMP, Web, telnet/SSH or Modbus
  • Row-based airflow path maximizes hot-aisle/cold-aisle efficiency and cooling predictability by supplying cold intake air high in the cold aisle and removing hot equipment exhaust air high in the hot aisle
  • Includes a standard heavy-duty L6-30P input plug for easy installation - no electrician needed
  • RoHS compliance and R410A refrigerant meets environmental standards worldwide
  • 200-240V AC Input, 50/60 Hz frequency compatibility
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires