Select Country and Language Canada / French
Changer de pays
SRCOOL7KRM | TRIPP LITE

TRIPP LITE | SRCOOL7KRM | RACKMOUNT COOLING UNIT AIR CONDITIONER 2.0KW 120V 60HZ 7KBTU

  • Réf. fabricant SRCOOL7KRM
  • PART #665042
Description

Tripp Lite's 4POSTRAILKITHD is an adjustable rackmount shelf system that supports heavy UPS systems in 4-post rackmount applications. Two included pairs of expandable "L bracket" mounting rails offer front-to-rear support of select rackmount UPS system s and other heavy pieces of networking or power protection equipment with a 17.5-in. wide rectangular chassis. A pair of expandable "L brackets" adjust to any setting between 20.5 and 36 in. The kit includes mounting hardware compatible with square-hol e racks. Supports up to 500 lbs.

Applications

An adjustable rackmount shelf system that supports heavy UPS systems in 4-post rackmount applications

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires