Select Country and Language Canada / French
Changer de pays
SRCOOLNET2 | TRIPP LITE

TRIPP LITE | SRCOOLNET2 | SNMP/WEB INTERFACE CARD REMOTE COOLING MANAGEMENT

  • Réf. fabricant SRCOOLNET2
  • PART #670916
Description

The SRCOOLNET2 SNMP/Web Interface Card adds remote monitoring and management capabilities to select Tripp Lite air conditioning units, including the SRCOOL7KRM. By installing the SRCOOLNET2 into the unit's accessory slot, you will be able to control th e cooling unit over the Ethernet network from any location via SNMP, SSH, telnet or web browser. Monitor temperatures, adjust fan speed, and activate dehumidification modes. You can also review logs remotely and receive alerts. LEDs confirm network con nection, speed and card initialization. The included ENVIROSENSE module connects to the SRCOOLNET2's PS/2 port to monitor temperatures and humidity up to 12 feet away from the primary unit, allowing its operation to be based on the intake air temperat ure where the sensor is mounted. The ENVIROSENSE also lets you monitor smoke detectors, fire alarms and security systems through a dry-contact interface.

Applications

Enables remote management of Tripp Lite air conditioning unit

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires