Select Country and Language Canada / French
Changer de pays
SRD-1653D-1TB | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SRD-1653D-1TB | 16-channel DVR, 1 TB RAW, 120 fps @ 960H, Touch Front Panel, Dual HDMI and VGA Output, 16-channel Audio Inputs/1-channel Audio Output, Max. 4 Internal HDDs

  • Réf. fabricant SRD-1653D-1TB
  • PART #506671
Audio: YES
Capacity: 16 CHANNEL
Storage Capacity: 1 TERABYTE
Type: DVR
Description

The next generation of Samsung's DVR products add Full HD 1080p HDMI video out, support for 650 TVL analog cameras, and a sleek touch sensitive front panel. The new SRD-1653D DVR still retains the familiar and easy to use graphical interface, smartphon e support, coaxitron, tampering detection, and E-mail alerts. It supports real-time, 30/25 frames per second recording and playback at 960x480 resolution over all channels. Network bandwidth has also been increased for robust remote viewing at high res olutions.

Must be a reseller to purchase this product.

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires