Select Country and Language Canada / French
Changer de pays
SRD-1654D-10TB | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SRD-1654D-10TB | 16-channel DVR, 10 TB RAW, 120 fps @ 960H, Touch Front Panel, Dual HDMI and VGA Output, 4-channel Audio Inputs/1-channel Audio Output, Max. 4 Internal HDDs

  • Réf. fabricant SRD-1654D-10TB
  • PART #538236
Audio: YES
Capacity: 16 CHANNEL
Storage Capacity: 10 TERABYTES
Type: DVR
Description

The SRD-1654D is digital video recorder, Full HD 1080p HDMI video out, support for 700 TVL analog cameras, and a sleek touch sensitive front panel, while retaining the familiar and easy to use graphical interface, smartphone support, and E-mail alerts. This supports recording and playback up to 928x480 resolution. Network bandwidth has also been increased for robust remote viewing at high resolutions.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires