Select Country and Language Canada / French
Changer de pays
SRD-1680D-11TB | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SRD-1680D-11TB | HD DVR 16-channel, 11 TB RAW, Full HD 1080p 240 fps / 4CIF 480 fps Recording, 64 Mbps Throughput, 4 Internal HDD, eSATA, DVD-RW, DI/O, Audio, Serial Port PTZ Control

  • Réf. fabricant SRD-1680D-11TB
  • PART #538198
Audio: YES
Capacity: 16 CHANNEL
Storage Capacity: 11 TERABYTES
Type: DVR
Description

The SRD-1680D is a HD/SD hybrid digital video recorder that provides 16CH 700TVL and 8-channel Full HD 1080p real-time recording. It offers maximum Full HD 1920x1080 resolution for NTSC and PAL, and the max frame rate is 480 fps (NTSC and 400 for PAL). The SRD-1680D offers various smart video analysis functions : including smart searching, tampering. User can extend the storage by installing up to 4 HDDs and using DVD-RW and USB for back up. Network throughput is up to 64Mbps.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires