Select Country and Language Canada / French
Changer de pays

SAMSUNG TECHWIN | SRD-443-1TB | DVR, 4-channel, 1 TB, H.264, 120 fps@4CIF, 480 fps@CIF, 1 Internal HDD, 4-channel Audio-in

  • Réf. fabricant SRD-443-1TB
  • PART #551378
Audio: YES
Capacity: 4 CHANNEL
Storage Capacity: 1 TERABYTE
Type: DVR

The SRD-443 compact digital video recorder supports real-time CIF recording over each of its 4 channels. Capable of 4 CIF recording (720 x 480 for NTSC and 720 x 576 for PAL) in quarter real-time, recorded video can be exported via one of the two rear USB ports, or viewed via your smart phone or tablet using Android or iOS.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

  • 4-channel CIF real-time DVR
  • CIF resolution real-time recording capability
  • Max resolution 4 CIF (720 x 480 NTSC / 720 x 576 PAL)
  • 2 USB ports (Rear)
  • Event flash storage
  • Smart phone (iOS and Android) support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires