Select Country and Language Canada / French
Changer de pays
SRD-840-3TB | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SRD-840-3TB | 8-channel DVR, 3 TB, H.264, 120 fps @ 4 CIF, 480 fps @ CIF, 1 Internal HDD

  • Réf. fabricant SRD-840-3TB
  • PART #551381
Audio: YES
Capacity: 8 CHANNEL
Storage Capacity: 1 TERABYTE
Type: DVR
Description

The SRD-840 8CH is a standalone DVR that features high recording quality CIF video in real time across all channels. Each channel can be configured to record quality and privacy masking separately. In addition, the SRD-840 provides versatile options fo r web access and remote monitoring using a PC or smartphone, making anytime, anywhere monitoring possible.

Must be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • 8-channel CIF real-time DVR
  • CIF resolution real-time recording capability (4CIF recording available)
  • Compact product footprint
  • Up to 240 (NTSC) / 200 (PAL)fps recording rate
  • 4-channel audio inputs and 1-channel audio output
  • SATA I/F HDD support (Internal Max. HDD x 1)
  • Smart phone support
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires