Select Country and Language Canada / French
Changer de pays
SRJPB-00R | LEVITON

LEVITON | SRJPB-00R | Secure RJ Port Blocker, Red, Pack of 12

  • Réf. fabricant SRJPB-00R
  • PART #592522
Description

The Leviton Secure RJ Copper System is designed to enable port protection in standard RJ45 copper ports in data center, telecommunication room, and work area applications. The system consists of locking patch cords, trunks, and port blockers.
Secure R J patch cords and trunks prevent unauthorized and unintentional port access to ensure continuous connectivity of high priority ports. Port blockers prevent unauthorized port access and reserve the port that is designated for a future priority service. All components are available in eight unique colors to identify, reserve, and segregate network ports. Each color requires its own color-matched extraction tool to unlock a secured port.
The Secure RJ System shall consist of Slimline patch cords and tr unks with installed secure housing made of transparent polycarbonate UL 94V-2 material on both ends. Port blockers shall utilize the same polycarbonate UL94V-2 material.
Connectors and port blockers cannot be removed by hand; an extraction tool shall be used for removal, preventing unauthorized or accidental moves, adds, or changes. Eight unique housing color options shall be available for color coding of copper network ports, with matching color extraction tool required for secured port access. Ho usings shall be transparent to allow visible access to Link/Status LEDs on networking equipment. Patch cords, trunks, and port blockers shall be compatible with high density active network equipment and patch panels, and shall be available in CAT 6 and CAT 6A performance consistent with component requirements defined in the TIA-568-C.2 standard.

Caractéristiques
  • Compatible with industry standard RJ45 ports in electronic equipment, patch panels, and jacks
  • Patent-pending locking mechanism cannot be released without matching-color extraction tool
  • Compatible with high-density network equipment and 1RU 48-port patch panels
  • Available in eight colors to reserve, identify, segregate, protect, and secure network ports
  • Transparent polymer housing allows color coding while maintaining Link/Status LEDs visibility on active equipment
  • Single system is compatible with al flush and most recessed RJ45 ports
  • Port blocker prevents unauthorized network connection via ports not currently in use
  • Available in UTP and shielded
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires