Select Country and Language Canada / French
Changer de pays
SRK-4060S | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SRK-4060S | 8 Channel NVR and 6 IP Camera Kit, SRN-873S-2TB x 1, SND-L6013R x 6, 60 ft. Cat5 IP Cable x 6

  • Réf. fabricant SRK-4060S
  • PART #655850
Focal Length: FIXED
Type: CAMERA KIT
Description

Kit Contents:

- SRN-873S PoE NVR with 2TB Hard Drive
- SND-L6013R Cameras x 6
- Remote Control, Mouse
- User Manual, Quick Guide, CD
- Power Cable, Warranty Card
- Ethernet Cables (60ft) x 6
- Rack Mount Ears

Key Features:

NVR (SRN-873S :H up to 8MP cameras supported
- 64Mbps network camera recording
- Plug & play by 8 PoE/PoE+ ports
- 2HDDs - Internal max 12TB, external 1 eSATA
- HDMI / VGA local monitor
- Supports 2-way audio and PTZ control
- Supports protocols: Samsung & ONVIofile S
- POS Integration with text search
- Total 100W PoE budget

Camera (SND-L6013R : 6ea)
- Max. 2MP (1920 x 1080) resolution
- 3.6mm fixed lens, 50ft IR
- 30 fps@all resolutions (H.264)
- H.264, MJPEG dual codec, multiple streaming
- Motiction, tampering, built-in mic
- Micro SD/SDHC memory slot, PoE
- Hallway view support (Rotate 90/270)
- LDC support (Lens Distortion Correction)

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires