Select Country and Language Canada / French
Changer de pays
SRK-5120S | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SRK-5120S | 16 Channel NVR and 12 IP Camera Kit, SRN-1673S-3TB x 1, SND-L6013R x 12, 60 ft. Cat5 IP Cable x 12

  • Réf. fabricant SRK-5120S
  • PART #655851
Focal Length: FIXED
Type: CAMERA KIT
Description

Kit Includes:

- SRN-1673S PoE NVR with 3TB Hard Drive
- SND-L6013R Cameras x 12
- Remote Control, Mouse
- User Manual, Quick Guide, CD
- Power cable, Warranty Card
- Ethernet Cables (60ft) x 12
- Rack Mount Ears
Key Features:

NVR (SRN-1673S 16CH up to 8MP cameras supported
- 80Mbps network camera recording
- Plug & play by 16 PoE/PoE+ ports
- 4HDDs - Internal max 24TB, external 1 eSATA
- HDMI / VGA local monitor
- Supports 2-way audio and PTZ control
- Supports protocols: Samsung &IF Profile S
- POS integration with text search
- Total 200W PoE budget

Camera (SND-L6013R : 12ea)
- Max. 2MP (1920 x 1080) resolution
- 3.6mm fixed lens, 50ft IR
- 30 fps@all resolutions (H.264)
- H.264, MJPEG dual codec, multiple streaming
n detection, tampering, built-in mic
- Micro SD/SDHC memory slot, PoE
- Hallway view support (Rotate 90/270)
- LDC support (Lens Distortion Correction)

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires