Select Country and Language Canada / French
Changer de pays
SRN-1000-1TB | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SRN-1000-1TB | 64-channel NVR, 1 TB RAW, 100 Mbps Recording/64 Mbps Playback Throughput, 8 HDD Bays

  • Réf. fabricant SRN-1000-1TB
  • PART #506770
Audio: YES
Capacity: 64 CHANNEL
Storage Capacity: 1 TERABYTE
Type: NVR
Description

Samsung's intuitive Network Video Recorder allows you to continuously develop your new or existing security system into a scalable solution. The SRN-1000 is capable of recording 100 Mbps of video bandwidth, it also supports a wide range of resolutions from VGA to 5 megapixel in H.264, MPEG4 and MJPEG formats. The SRN-1000 provides maximum flexibility in storage (48 TB) with a built-in 1 TB HDD, a max of 8 internal HDDs & support for 2 external storage expansion units (SVS-5E).

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires