Select Country and Language Canada / French
Changer de pays
SRN-1670D-11TB | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SRN-1670D-11TB | 16-channel network video recorder - 11 TB

  • Réf. fabricant SRN-1670D-11TB
  • PART #506784
Audio: YES
Capacity: 16 CHANNEL
Storage Capacity: 11 TERABYTES
Type: NVR
Description

The SRN-1670D are high-quality, powerful performance network video recorders that support up to 16 network streams with a throughput of up to 64Mbps. These NVRs feature real-time recording capability at 4CIF (704x480) / 1.3 M (1280x1024) / 2 M (1920x10 80) / 3 M (2048x1536). They also offer compression in different formats such as H.264, MPEG-4 and MJPEG in dual codec, which allows selecting the proper codec to meet the users' needs. For storage, the NVRs support up to 5/1 SATA HDDs with possible exp ansion and a USB and DVD writer for easy backup.

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires