Select Country and Language Canada / French
Changer de pays
SRN-16SEN-2TB | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SRN-16SEN-2TB | 16-channel NVR, 2 TB RAW, 2 Rack Units, 2 Bay, Supports 16 IP Cameras at 1.3 MP at 15 fps, Core i3 4130 3.4 Ghz, 4 GB RAM, 120 GB SSD System Drive, 8x DVD-RW, Win7 Pro, No VMS License is Included

  • Réf. fabricant SRN-16SEN-2TB
  • PART #538214
Audio: YES
Capacity: 16 CHANNEL
Storage Capacity: 2 TERABYTES
Type: NVR
Description

Designed to support multiple configurations, the 16 Channel Video Storage NVR is engineered with enterprise class components to provide better system performance and reliability. These appliances are optimized for a wide selection of video management s ystems and custom configured to provide increased guaranteed performance.

Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires