Select Country and Language Canada / French
Changer de pays
SRN-4000-12TB | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SRN-4000-12TB | 64-channel NVR, 12 TB RAW, 400 Mbps Recording/100 Mbps Playback Throughput, 12 Hot Swap HDD Bays, iSCSI, Redundant Power, HDMI/D-Sub VGA Local Display, DI/O, 2-way Audio, ONVIF, Supports RAID 5/6 - Field Configuration and Setup Required (2 TB * 6)

  • Réf. fabricant SRN-4000-12TB
  • PART #549924
Audio: YES
Capacity: 64 CHANNEL
Storage Capacity: 12 TERABYTES
Type: NVR
Description

Samsung's SRN-4000 is a 64-channel network video recorder that will allow the connection of up to 64 and 5 MP cameras, 12 hot swap hard disc drives and redundant power supplies. While supporting high level functions such as RAID 5/6, 4 x gigabit ethern et ports and advanced video motion detection, it also supports a local monitor for ease of use, automatic camera registeration, ONVIF cameras and mobile apps for smart phone and tablet connectivity.

Supports RAID 5/6 - Field Configuration and Setup Required (2 TB * 6).

Must be a reseller to purchase this product.

Caractéristiques
  • Up to 64-channel and 5 MP supported
  • 400 Mbps network camera recording
  • Max. 12 Hot swap HDDs (RAID 5/6)
  • VGA/HDMI local monitor
  • Redundant hot swap power supply
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires