Select Country and Language Canada / French
Changer de pays
SRN-470D-3TB | SAMSUNG TECHWIN

SAMSUNG TECHWIN | SRN-470D-3TB | NVR, 3 TB RAW, 4-channel, 64 Mbps Recording/48Mbps Playback Throughput, HDMI/VGA Out, DVD Backup, 1 HDD Bay

  • Réf. fabricant SRN-470D-3TB
  • PART #506793
Audio: YES
Capacity: 4 CHANNEL
Storage Capacity: 3 TERABYTES
Type: NVR
Description

The SRN-470D is a high-quality, high performance network video recorder supporting up to 4 network streams. These NVR feature real-time recording capability at 30 fps, CIF resolution and supports H.264/MJPEG dual codec makes to enable selecting proper codec that meets users' need. And also, these supports DVD writer and USB ports so user can do easy backup.
Must be a reseller to purchase this product.

This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires