Select Country and Language Canada / French
Changer de pays
SRSHELF4PHD | TRIPP LITE

TRIPP LITE | SRSHELF4PHD | Rack Enclosure Cabinet Heavy Duty Fixed Shelf 250lb Capacity Black

  • Réf. fabricant SRSHELF4PHD
  • PART #379282
Color: BLACK
Shelf Application: STANDARD
Shelf Construction: SOLID
Shelf Mounting: SINGLE-SIDED
Shelf Movement: STATIONARY
Shelf Type: CABINET
Shelf Weight Capacity: HEAVY DUTY
Type: SHELVES
Description

Tripp Lite's SmartRack SRSHELF4PHD accommodates tower units, monitors and other equipment. The fixed heavy-duty shelf offers 25.5 inches of shelf depth and supports up to 250lbs. SRSHELF4PHDis designed for 4 post rack mounting. Required mounting hardware is included.

Caractéristiques
  • Fixed Heavy-Duty Shelf supports up to 250 lbs.
  • Designed for 4 post rack mounting
  • 25.5 inch shelf depth
  • Accommodates tower units, monitors, and other equipment
  • Cold rolled steel with black finish
  • Required mounting hardware included
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires