Select Country and Language Canada / French
Changer de pays
SRSWITCHDUCT | TRIPP LITE

TRIPP LITE | SRSWITCHDUCT | Two intake scoop duct to direct airflow

  • Réf. fabricant SRSWITCHDUCT
  • PART #641289
Airflow/Thermal Mgt Type: AIR DIRECTORS
Shelf Type: RACK
Description

The SRSWITCHDUCT is a rackmount, ducting kit that pulls air in from the front of the rack and directs is to the side intake on equipment such as network switches. Each duct is 2U tall, with one above and one below the mounted equipment. Foam baffling is included to create a hot air exhaust pathway to prevent hot air from recirculating back to the cold aisle side of the rack.

Caractéristiques
  • Heavy-duty, cold-rolled steel construction with black finish
Applications

Supports all Tripp Lite SmartRack 45U floor-standing enclosures

Spécifications
  • Foam baffling to segregate hot and cold aisles
Infos techniques et normes

Snap-in toolless mounting

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires