Select Country and Language Canada / French
Changer de pays
SRVRTBAR45 | TRIPP LITE

TRIPP LITE | SRVRTBAR45 | Provides additional mounting for vertical cable management and Zero U PDU products

  • Réf. fabricant SRVRTBAR45
  • PART #641290
Shelf Type: RACK
Type: CABLE MANAGEMENT
Description

Do you need to improve, increase or re-organize the cable management of your Tripp Lite 45U SmartRack enclosure? Then Tripp Lite's 45U Vertical Cable Management Bars accessory is the solution for you! It provides two additional vertical cable managemen t / accessory bars that can easily be attached to any Tripp Lite 45U rack enclosure. These accessory bars provide additional mounting for PDU's, cable management or any other accessories to be mounted vertically into a Tripp Lite rack enclosure. These accessory bars were designed to be adapted to a wide variety of cable management needs. Quick and easy installation of devices and accessories is accomplished with toolless mounting keyhole slots. The classic black finish is both attractive and seamles sly matches most currently installed rack enclosures.

Caractéristiques
  • RoHS compliant
Applications

Supports all Tripp Lite SmartRack 45U floor-standing enclosures

Spécifications
  • Color: black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires