Select Country and Language Canada / French
Changer de pays
SRW12UHD | TRIPP LITE

TRIPP LITE | SRW12UHD | Heavy Duty/High Weight Capacity side-mount construction

  • Réf. fabricant SRW12UHD
  • PART #641292
Airflow: SIDE-TO-SIDE
Color: BLACK
Multi-compartment: NO
Nema Rating: NO
Rack Units: 12U
Rail Style: SQUARE-PUNCHED AND TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

The SRW12UHD is a wall-mount, rack enclosure that can accommodate full server depth equipment (29"-31") but only protrudes off the wall 24". Since the equipment is mounted in the wall cabinet sideways, the leverage off the wall is less and the weight capacity is increased greatly. Access to mounted equipment is still great due to full access doors on each side of the cabinet (for front and rear equipment access) and one full removable side panel for access along the length of the mounted equipment. Adjustable front and rear mounting rails have square holes (default position) and tapped holes to accommodate 12U of equipment.

Caractéristiques
  • Dual-rail mounting designs supports equipment mounting via square holes or threaded holes
Applications

Adjustable front and rear rails

Spécifications
  • Fully vented doors and side panel
Infos techniques et normes

500lb weight capacity

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires