Select Country and Language Canada / French
Changer de pays
SRW12US33 | TRIPP LITE

TRIPP LITE | SRW12US33 | SmartRack 12U, 33" Extended-Depth Wall-Mount Rack Enclosure Cabinet

  • Réf. fabricant SRW12US33 | 037332156044
  • PART #565547
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 33.5"
Overall Height: 25"
Overall Width: 23.63"
Rack Units: 12U
Rail Style: SQUARE-PUNCHED AND TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

The SRW12US33 12U Extended-Depth Wall-Mount Rack Enclosure Cabinet is designed to integrate wall-mounting, easy equipment access, and cable management in IT network applications with limited floor space. Extended depth to 33" accommodates most 1U serve rs and provides extra clearance for cable management. It has a heavy-duty steel construction to handle the added leverage. Ventilated front door and side panels allow generous airflow to keep equipment operating safely. Adjustable rack rails with squar e mounting holes accommodate up to 12U of standard 19" rackmount equipment. Supports up to 250lbs of equipment. A sturdy hinge between the cabinet and the wall-mount bracket allows the cabinet to swing away from the wall for easy access to equipment an d cabling. Top and bottom panels include convenient cutouts for cable routing.

Caractéristiques
  • 12U wall-mounted enclosure
  • Adjustable mounting depths from 3" to 33" - accommodates most 1U servers and simplifies cable management
  • Ventilated front door and side panels for increased airflow
  • Hinged cabinet swings away from wall bracket for easy equipment and cable access
  • Heavy duty construction to handle added leverage
  • Locking, reversible front door
  • Locking, removable side panels
  • Top and bottom panel cable access openings
  • Fully assembled for quick installation
  • Meets all enclosure requirements towards PCI DSS (Payment Card Industry Data Security Standard) Compliance
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires