Select Country and Language Canada / French
Changer de pays
SRW15US | TRIPP LITE

TRIPP LITE | SRW15US | 15U wall-mounted enclosure

  • Réf. fabricant SRW15US
  • PART #641293
Airflow: SIDE-TO-SIDE
Color: BLACK
Multi-compartment: NO
Nema Rating: NO
Rack Units: 15U
Rail Style: SQUARE-PUNCHED AND TAPPED
Seismic Rating: NO
Type: WALL-MOUNT
Description

Tripp Lite's SRW15US Wall Mount Rack Enclosure Cabinet is the ideal storage solution for standard rackmount equipment in applications with limited floor space. Constructed with a hinged wall mounting bracket and a sturdy steel frame, it can accommodate up to 225 lbs. of equipment in 15U of rack space. Four adjustable vertical mounting rails with square holes accommodate all standard 19-inch rack equipment. To allow easy access to rackmounted equipment, the enclosure cabinet is hinged to swing away from the wall mounting bracket. The SRW15US also features perforated lockable side panels and front door, assuring generous airflow to keep equipment operating safely. The front door is reversible and the side panels are removable for easy access to equipment. The top and bottom panels of the enclosure include convenient cable routing ports.

Caractéristiques
  • Dual-rail mounting designs supports equipment mounting via square holes or threaded holes
Applications

Hinged cabinet swings away from wall bracket for easy equipment and cable access

Spécifications
  • Ventilated front door and side panels for increased airflow
Infos techniques et normes

500lb weight capacity

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires