Select Country and Language Canada / French
Changer de pays
SRW9U | TRIPP LITE

TRIPP LITE | SRW9U | 9U Wall Mount Rack Enclosure with Door & Side Panels

  • Réf. fabricant SRW9U | 037332160744
  • PART #565553
Rack Units: 9U
Type: WALL-MOUNT
Description

The SRW9U 9U Wall Mount Rack Enclosure Cabinet is designed to integrate wall-mounting, easy equipment access, and cable management in IT network applications with limited floor space. Ventilated front door and side panels allow generous airflow to keep equipment operating safely. Adjustable rack rails with square mounting holes accommodate up to 9U of standard 19" rackmount equipment. Supports up to 140 lbs of equipment. A sturdy wall-mount bracket allows the cabinet to quickly be hung on the wall.

Caractéristiques
  • 9U wall-mounted enclosure
  • Adjustable mounting depths up to 17" inches
  • Ventilated front door and side panels for increased airflow
  • Locking, reversible front door
  • Locking, removable side panels
  • Fully assembled for quick installation
  • Meets all enclosure requirements towards PCI DSS (Payment Card Industry Data Security Standard) compliance
  • 5 year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires