Select Country and Language Canada / French
Changer de pays
SRWF5U36 | TRIPP LITE

TRIPP LITE | SRWF5U36 | 5U low-profile wall-mounted enclosure

  • Réf. fabricant SRWF5U36
  • PART #641295
Rack Units: 5U
Rail Style: SQUARE-PUNCHED AND TAPPED
Type: WALL-MOUNT
Description

The SRWF5U36 5U+2 Low-Profile Wall Mount Rack Enclosure Cabinet is designed to integrate wall-mounting, easy equipment access and cable management in IT network applications with limited floor space. Ventilated front door and bottom panels allow generous airflow to keep equipment operating safely. Adjustable horizontal rack rails securely mount 5U of 19" rackmount equipment with M6 or they can be reversed for securing with 12-24 threaded mounting holes. The patch panel mounting brackets provide space for up to 2U of patch panels with integral slide-out feature for easy cable access. Supports up to 150 lbs. of equipment.

Caractéristiques
  • Dual-rail mounting designs supports equipment mounting via square holes or threaded holes
Applications

Ventilated front door and bottom panels for increased airflow

Spécifications
  • Slide-out mounting brackets provides 2U of space for patch panel(s)
Infos techniques et normes

500lb weight capacity

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires