Select Country and Language Canada / French
Changer de pays
SRXCOOL12K | TRIPP LITE

TRIPP LITE | SRXCOOL12K | 230V, 12K BTU Self-Contained Portable Air Conditioning Unit

  • Réf. fabricant SRXCOOL12K
  • PART #427457
Description

Tripp Lite's SRXCOOL12K is a new-generation air conditioner designed for supplemental area cooling, emergency cooling and off-hour cooling applications. Efficient, compact, self-contained and portable, the 230V, 50 Hz SRXCOOL12K is ideal for use in dat a centers, server and wiring closets, IT environments, home and small business offices, conference rooms, warehouses, entertainment centers or other venues with heat-sensitive equipment, particularly in areas that facility air conditioning can't reach. The SRXCOOL12K not only adjusts ambient room temperatures, but can also dehumidify and filter the air, providing better air quality for enhanced equipment performance with minimal noise and power consumption. The SRXCOOL12K uses environmentally friend ly R410a Freon, which complies with EPA standards for 2010 and beyond, and is accepted worldwide. Designed for quick, simple installation, the SRXCOOL12K plugs into an IEC C13 outlet with no adapter required. Both a standard louvered vent (for general room cooling) and a directional ducted cooling vent (to direct cold air where most needed) are provided. A directional exhaust duct safely removes hot air from the room. The built-in dehumidifier expels condensed water through the exhaust duct, with no need for a drain tube, drain pan or water collection tank. The SRXCOOL12K meets the needs of the most demanding applications with 12,000 BTU of cooling power. A built-in timer enables the unit to be programmed for unattended startup and shutdown. Cont rols and displays are conveniently mounted on the top panel. An included window/drop ceiling kit provides multiple installation options.

Caractéristiques
  • Compact, portable, self-contained design; ideal for IT, industrial, commercial and similar applications
  • Quick and easy installation with louvered air director or directional cooling tube
  • Window/drop ceiling kit included for extracting heat
  • 12,000 BTU of cooling power
  • Cools in confined spaces where facility air conditioning can't reach
  • Dehumidifies and filters air to promote more efficient equipment performance
  • Built in evaporator expels condensate into the exhaust air stream meaning no drain tube, drain pan or water collection tank required
  • Built-in timer for automatic unattended startup and shutdown
  • Quiet operation with minimal power consumption
  • Uses environmentally friendly R410a Freon
  • Convenient top-mounted controls and displays
  • 230V AC input, 50 Hz frequency compatibility
  • Input cord has an IEC C14 plug
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires